Beli teflon sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Teflon Sheet
    Mulai

    Rp8.899.900

    Hikari Teflon Sheet
    atribut:
    • Color: Brown
    • Length (m): 10
    • Material: Fluororesin
    • Thickness (mm): 0.5
    • Width (mm): 100
  2. monotaro PTFE Teflon Sheet
    Mulai

    Rp149.900

    monotaro PTFE Teflon Sheet
    Deskripsi:
    Produk ini juga sering disebut dengan PTFE Lembaran
    atribut:
    • Color: White
    • Material: PTFE
    • Dimensions, Height x Width (mm): 300×300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Operating Temperature Range (°C): -180~260
  3. monotaro Ptfe Sheet
    Mulai

    Rp419.900

    monotaro Ptfe Sheet
    Deskripsi:
    Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical parts
    atribut:
    • Color: White
    • Material: PTFE
    • Operating Temperature Range (°C): -180 to 260
  4. AS ONE Sealer Teflon Sheet
    Mulai

    Rp1.099.900

    AS ONE Sealer Teflon Sheet
    atribut:
    • Package Size (mm): 280x50x10
  5. Union Wheel Brush Steel Wire (Sikat Kawat Piring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    Union Wheel Brush Steel Wire (Sikat Kawat Piring)
    Deskripsi:
    Union Industrial Brushes provide the total solution for a perfect finishing result. Union ISO 9001:2000 certified brushes not only allow for a cleaner and more efficient environment, but also consistent results throughout product lifetime. These brushes a
  6. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  7. MAXIM Casablanca Fry Pan Teflon
    Mulai

    Rp129.900

    MAXIM Casablanca Fry Pan Teflon
    Deskripsi:
    Maxim CAS-24FP – Casablanca Fry Pan Teflon 24 cm Dengan ukuran 24cm, teflon ini mampu menampung bahan makanan apapun. Memiliki bahan material yang kuat, anti karat, dan mudah dibersihkan.Diameter: 24 cm
    atribut:
    • Material: Teflon
  8. Daytona Gasket Sheet (Aksesoris Mesin Motor)
    Mulai

    Rp179.900

    Daytona Gasket Sheet (Aksesoris Mesin Motor)
    atribut:
    • Material: Non-asbestos
    • Heat-Resistant Temperature: 180°C
    • Thickness: 0.5mm
  9. BELZONA Super Metal 1111
    Mulai

    Rp4.999.900

    BELZONA Super Metal 1111
    Deskripsi:
    A 2-part repair composite for metal repair and resurfacing based on solvent-free epoxy resin reinforced with silicon steel alloy. This repair material will not corrode and resists a wide range of chemicals. It is easy to mix and apply without the need of specialist tools and can be machined using conventional tools.
    atribut:
    • Working life: 15 minutes at 25°C (77°F)
    • Shelf Life: 5 years
    • Dry Heat Resistance (°C): 200
    • Mixing Ratio (Base : Solidifier): 3:1 by volume, 5:1 by weight
  10. HAFAS Hex Socket Head Cap Screw Metric Alloy Steel Half Thread (Baut L)
    Mulai

    Rp239.900

    HAFAS Hex Socket Head Cap Screw Metric Alloy Steel Half Thread (Baut L)
    atribut:
    • Drat Type: Half Drat
    • Material: Alloy Steel
    • Treatment Surface: Heat-treated Steel
    • Product Code: LSC40MCBL
  11. AS ONE Sheet PTFE Naflon (Lembaran PTFE)
    Mulai

    Rp429.900

    AS ONE Sheet PTFE Naflon (Lembaran PTFE)
    atribut:
    • Thermal Temperature (°C): 250
    • Material: PTFE (Nafon (R))
  12. HASSTON PROHEX Digital Hanging Scale (Timbangan Gantung)
    Mulai

    Rp649.900

    HASSTON PROHEX Digital Hanging Scale (Timbangan Gantung)
    Deskripsi:
    Digunakan untuk mengukur beban sampai berat 100 kg
  13. Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Mulai

    Rp19.900

    Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  14. MAXIM Valentino Fry Pan Teflon
    Mulai

    Rp99.900

    MAXIM Valentino Fry Pan Teflon
    Deskripsi:
    Maxim VAL22FP – Valentino Fry Pan Teflon 22 cm didesain untuk kebutuhan rumah tangga Anda, sangat cocok untuk memasak segala macam masakan, baik untuk menumis maupun menggoreng. Dengan pegangan phenolik membuat Anda lebih nyaman dalam memasak karena tidak menghantarkan panas. Maxim Valentino Fry Pan Teflon 22 cm – VAL22FP ini terbuat dari teflon anti lengket sehingga memudahkan Anda untuk membersihkan dari sisa-sisa masakan.Diameter Fry Pan : 22 cmFood gradeAnti lengketHandle kuat dan nyaman
    atribut:
    • Outer Material: Polyester
    • Inside Material: Teflon
    • Diameter (cm): 22
    • Handle Pan: Bakelite
    • Dimension (LxWxH) (cm): 38x22x4
    • Weight (kg): 1
    • Color: Black
  15. Hikari Copper Round Bar
    Mulai

    Rp52.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  16. MAXIM Fry Pan Valentino Teflon (Wajan Goreng)
    Mulai

    Rp119.900

    MAXIM Fry Pan Valentino Teflon (Wajan Goreng)
    Deskripsi:
    Maxim VAL24FP – Valentino Fry Pan Teflon 24 cm Dapat memudahkan Anda dalam memasak makanan apapun dan menjadi lebih sempurna. Memiliki handle / pegangan yang nyaman menambah kesempurnaan bagi Anda untuk memasak apapun.Diameter: 24 cm
    atribut:
    • Outer Material: Polyester
    • Inside Material: Teflon
    • Diameter (cm): 24
    • Handle Pan: Bakelite
    • Dimension (LxWxH) (cm): 37x22x5
    • Weight (kg): 1
Daftar Harga teflon sheet Terbaru October 2026
AS ONE PTFE Teflon Sheet (Lembaran PTFE)Rp219.900
Hikari Teflon SheetRp8.899.900
monotaro PTFE Teflon SheetRp149.900
goot (TAIYO ELECTRIC) Teflon SheetRp239.900
monotaro Ptfe SheetRp419.900
AS ONE Sealer Teflon SheetRp1.099.900
Union Wheel Brush Steel Wire (Sikat Kawat Piring)Rp49.900
MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)Rp329.900
MAXIM Casablanca Fry Pan TeflonRp129.900
Daytona Gasket Sheet (Aksesoris Mesin Motor)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)